Beli flash light pelican 2460 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Flashlight LED Stealth LiteDeskripsi:Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalinatribut:
- Color: Yellow
- Light Output: 183 Lumens
- Battery Size/Type/Quantity: AA/Alkaline/4
- Length: 7.00inch
- Body: EXL
- Voltage: 6.0V
- Lamp Type: LED
- Switch Type: One-handed/safety/switch
- Light Modes: on/off
- O-Ring: Ethylene/Propylene
- Shroud: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 184m
- Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Pelican Flashlight LED Sabre LiteDeskripsi:Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescentatribut:
- Color: Black
- Light Output: 161 Lumens
- Battery Size/Type/Quantity: C/Alkaline/3
- Length: 8.11inch
- Body: EXL
- Voltage: 4.0V
- Lamp Type: LED
- Switch Type: Twisting/Lens/Shroud
- Light Modes: on/off
- Shroud Clip: ABS
- Contact Spring Retainer: Stainless/Steel/Brass/Nickel
- O-Ring: Ethylene/Propylene
- Lens: Polycarbonate (PC)
- Beam Distance: 160m
- TRUSCO Rechargeable LED Flashlight (Senter)atribut:
- Accessories: AC adapter, 12V car charger, nylon bag
- Specification: Drip proof (IPx4)
- Overall Length (mm): 140
- Weight (g): 146
- Power: Lithium-ion rechargeable battery (included)
- Total Luminous Flux (Lm): 335
- Body Material: Aluminium
- Charging Time (hour): 3
- Outer Diameter d (mm): 35.5
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Pelican Senter Kepalaatribut:
- Body & Shroud: Polycarbonate (PC)
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Pelican Protector Carry-on Case (Koper Perkakas)Deskripsi:Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 22.00x13.81x9.00inch
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Range Temperature: -40/210degree F
- Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
- Material: Body; Polypropylene
- Pelican Headlight LED (Senter Kepala)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- GENTOS Flashlight AX (Senter)Deskripsi:Flashlight = Senteratribut:
- Light Source Used: High brightness chip type White LED x 1 piece
- TRUSCO LED Spotlightatribut:
- Material: Polymer resin
- Set Contents: Shoulder strap
- Total Luminous Flux (Lm): 500
- Outside Diameter (mm): 75
- Total Length (mm): 146
- Power Supply: C battery (3 units) sold separately
- Maximum Lighting Time When Using Alkaline Batteries: Approximately 10 hours (High), approximately 30 hours (Medium), approximately 100 hours (Low)
- Protection Class: IP67
- GENTOS Flashlight EZatribut:
- Light Source Used: Chip type white LED x 1 light
- Brightness (Approx): 110 Lumens
- Lighting Time (Approx): 5 hours
- Irradiation Distance (Approx): 150 m (Maximum time)
- Batteries Used: 2 AA alkaline batteries
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
Daftar Harga flash light pelican 2460 Terbaru October 2026
| Pelican Flashlight LED Stealth Lite | Rp2.599.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Pelican Flashlight LED Sabre Lite | Rp2.599.900 |
| TRUSCO Rechargeable LED Flashlight (Senter) | Rp3.799.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| Pelican Senter Kepala | Rp1.799.900 |
| Pelican Protector Carry-on Case (Koper Perkakas) | Rp15.999.900 |
| GENTOS Headlight | Rp169.900 |
| Pelican Headlight LED (Senter Kepala) | Rp1.499.900 |
| GENTOS Flashlight AX (Senter) | Rp549.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102175347-1.jpg)

/P102012086-1.jpg)
/oyP103564898-1.jpg)

/P102175170-1.jpg)

/68P102175224-4.jpg)
/P102080245-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)